Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMT Grounding Connector, 1/2 in, Set Screw, Steel, Zinc Plated, Gray

  • Mfr # 2002

  • Zoro # G5493330


product price: $0.59
/ea

Key Features

Conduit Fitting Type
Grounding Connector
Trade Size
1/2 in
Material
Steel
Finish
Zinc Plated
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2002
Zoro #
G5493330
UPC #
050169020029
Country of Origin
Multiple

Dimensions

Trade Size
1/2 in
Overall Length
1 13/32 in
Length
1.417 in
Width
0.858 in
Height (In.)
0.858 in
Compatible Conduit Trade Size
1/2 in
Height
0.858 in
Dimensions
1.417 in x 0.858 in x 0.858 in
Conduit Trade Size
1/2 in

Details

Item
EMT
Conduit Fitting Type
Grounding Connector
Connection Type
Set Screw
Material
Steel
Finish
Zinc Plated
Color
Gray
For Conduit Type
EMT
For Use With
EMT
Includes
Clamp
Insulation Type
Uninsulated
Connector Type
Set-Screw
Insulated
No
Application
Commercial Fittings
Standards
cULus Listed
Features
Steel construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Noninsulated; Tri-head screws may be installed using slotted, Phillips, or Robertson head screwdriver; cULus; Available in trade sizes of 1/2 in. through 4 in.; 1 set-screw
Compatible Conduit Type
EMT
Weight
0.09 lb
Concrete Tight
Yes
Insulated/Non-Insulated
Non-Insulated
Fitting Type
Connectors
Certified Listed
cULus Listed
Conduit Type
EMT
Industry Standard(s)
UL 514B
Conduit Fitting Material
Steel
Rain Tight
No

Description

1/2 in. EMT Set-Screw Connector, Uninsulated
•To bond EMT conduit to a box or enclosure, use RACO set-screws.
•Provides concrete-tight connections when taped.
•Offered either as insulated or uninsulated. Suitable for applications above 600V.
•Steel construction ensures mechanical protection
•Zinc-electroplated for added corrosion protection
•Noninsulated
•Tri-head screws may be installed using slotted, Phillips, or Robertson head screwdriver
•cULus
•Available in trade sizes of 1/2 in. through 4 in.
•1 set-screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.