Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMT Grounding Connector, 3/4 in, Set Screw, Zinc Alloy, Plain, Gray

  • Mfr # 2603

  • Zoro # G5493367


product price: $0.81
/ea

Key Features

Conduit Fitting Type
Grounding Connector
Trade Size
3/4 in
Connection Type
Set Screw
Material
Zinc Alloy
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2603
Zoro #
G5493367
UPC #
050169026038
Country of Origin
India

Dimensions

Trade Size
3/4 in
Overall Length
1 13/32 in
Length
1.41 in
Width
1.210 in
Height (In.)
1.29 in
Compatible Conduit Trade Size
3/4 in
Dimensions
1.41 in x 1.21 in x 1.29 in
Height
1.29 in
Conduit Trade Size
3/4 in

Details

Item
EMT
Conduit Fitting Type
Grounding Connector
Connection Type
Set Screw
Material
Zinc Alloy
Finish
Plain
Color
Gray
For Use With
EMT
Includes
Clamp
For Conduit Type
EMT
Standards
UL Listed
Connector Type
Set-Screw
Application
Commercial Fittings
Insulated
No
Features
Rugged metallic construction ensures mechanical protection; Noninsulated; UL Listed; Available in trade sizes of 1/2 in. through 4 in.
Compatible Conduit Type
EMT
Concrete Tight
Yes
Weight
0.09 lb
Insulated/Non-Insulated
Non-Insulated
Conduit Type
EMT
Item Type
29
Certified Listed
UL Listed
Fitting Type
Connectors
Conduit Fitting Material
Die Cast Zinc
Rain Tight
No

Description

Set Screw Conduit Connector, Zinc, Trade Size 3/4 in, Overall Length 1 13/32 in, Finish Plain, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards UL Listed, For Use With EMT, For Conduit Type EMT, Weight 0.09 lb, Color Gray, Compatible Conduit Trade Size 3/4 in, Concrete Tight Yes, Connection Type Set Screw, Includes Clamp, Rain Tight No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.