Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC Coupling, 1 in, Set Screw, Steel, Zinc Plated, Gray

  • Mfr # 3024

  • Zoro # G5492089


product price: $20.69
/ea

Key Features

Conduit Fitting Type
Coupling
Trade Size
1 in
Material
Steel
Finish
Zinc Plated
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3024
Zoro #
G5492089
UPC #
050169030240
Country of Origin
United States

Dimensions

Trade Size
1 in
Overall Length
1 7/8 in
Length
1.875 in
Width
1-5/8 in
Height (In.)
1-7/8 in
Compatible Conduit Trade Size
1 in
Overall Height
1 7/8 in
Overall Width
1 5/8 in
Dimensions
1.875 in x 1.625 in x 1.875 in
Height
1.875 in
Conduit Trade Size
1 in

Details

Item
IMC
Conduit Fitting Type
Coupling
Connection Type
Set Screw
Material
Steel
Finish
Zinc Plated
Color
Gray
For Use With
IMC, Unthreaded RMC
For Conduit Type
IMC, RMC
Includes
Clamp
Connector Type
Set-Screw
Application
Commercial Fittings
Standards
UL 514B, UL Listed
Features
Steel construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; UL Listed; Available in trade sizes 1/2 in. through 4 in.
Compatible Conduit Type
IMC, RMC
Connection Orientation
Straight
Weight
0.57 lb
Concrete Tight
Yes
Industry Standard(s)
UL 514B
Certified Listed
UL Listed
Conduit Type
Rigid/IMC
Fitting Type
Couplings
Conduit Fitting Material
Steel

Description

Set Screw Coupling, Steel, Trade Size 1 in, Overall Length 1 7/8 in, Finish Zinc Plated, Compatible Conduit Type IMC, RMC, Conduit Fitting Type Coupling, Standards UL 514B, UL Listed, For Use With IMC, Unthreaded RMC, For Conduit Type IMC, RMC, Overall Height 1 7/8 in, Overall Width 1 5/8 in, Weight 0.57 lb, Color Gray, Compatible Conduit Trade Size 1 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Includes Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.