Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMT Coupling, 3/4 in, Set Screw, Steel, Plain, Gray

  • Mfr # 2023

  • Zoro # G5493236


product price: $0.50
/ea

Key Features

Trade Size
3/4 in
Connection Type
Set Screw
Material
Steel
Finish
Plain
Overall Length
1 29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2023
Zoro #
G5493236
UPC #
050169020234
Country of Origin
Multiple

Dimensions

Trade Size
3/4 in
Overall Length
1 29/32 in
Length
1.665 in
Width
1.063 in
Height (In.)
1.579 in
Compatible Conduit Trade Size
3/4 in
Overall Width
1 1/16 in
Overall Height
1 9/16 in
Height
1.579 in
Dimensions
1.665 in x 1.063 in x 1.579 in
Conduit Trade Size
3/4 in

Details

Item
EMT
Conduit Fitting Type
Coupling
Connection Type
Set Screw
Material
Steel
Finish
Plain
Color
Gray
For Conduit Type
EMT
For Use With
EMT
Includes
Clamp
Connector Type
Set-Screw
Application
Commercial Fittings
Standards
cULus Listed, UL 514B
Features
Steel construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Tri-head screws may be installed using slotted, Phillips, or Robertson head screwdriver; Available in trade sizes of 1/2 in. through 4 in.
Compatible Conduit Type
EMT
Weight
0.09 lb
Concrete Tight
Yes
Connection Orientation
Straight
Certified Listed
cULus Listed
Industry Standard(s)
UL 514B
Conduit Type
EMT
Fitting Type
Couplings
Conduit Fitting Material
Steel

Description

3/4 in. EMT Set-Screw Coupling
•To couple two ends of EMT conduit, use RACO set-screw couplings in dry locations.
•Provides concrete-tight connections when taped.
•Suitable for applications above 600 volts.
•Steel construction ensures mechanical protection
•Zinc-electroplated for added corrosion protection
•Tri-head screws may be installed using slotted, Phillips, or Robertson head screwdriver
•Available in trade sizes of 1/2 in. through 4 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.