Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMT/IMC Coupling, 3 in, Set Screw, Steel, Zinc Plated, Gray

  • Mfr # 2152

  • Zoro # G6162371


product price: $8.29
/ea

Key Features

Trade Size
3 in
Connection Type
Set Screw
Material
Steel
Finish
Zinc Plated
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2152
Zoro #
G6162371
UPC #
050169021521
Country of Origin
Multiple

Dimensions

Trade Size
3 in
Overall Length
4 11/32 in
Length
4.331 in
Height (In.)
3.776 in
Width
3.776 in
Compatible Conduit Trade Size
3 in
Overall Height
3 3/4 in
Overall Width
3 3/4 in
Height
3.776 in
Dimensions
4.331 in x 3.776 in x 3.776 in
Conduit Trade Size
3 in

Details

Item
EMT/IMC
Conduit Fitting Type
Coupling
Connection Type
Set Screw
Material
Steel
Finish
Zinc Plated
Color
Gray
For Conduit Type
EMT
For Use With
EMT
Standards
UL Listed
Connector Type
Set-Screw
Application
Commercial Fittings
Features
Steel construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Tri-head screws may be installed using slotted, Phillips, or Robertson head screwdriver; UL Listed; Available in trade sizes of 1/2 in. through 4 in.
Compatible Conduit Type
EMT, IMC, RMC
Connection Orientation
Straight
Concrete Tight
Yes
Weight
1.84 lb
Certified Listed
UL Listed
Fitting Type
Couplings
Industry Standard(s)
UL 514B
Conduit Type
EMT
Conduit Fitting Material
Steel

Description

Set Screw Conduit Coupling, Steel, Trade Size 3 in, Overall Length 4 11/32 in, Finish Plain, Compatible Conduit Type EMT, IMC, RMC, Conduit Fitting Type Coupling, Standards UL Listed, For Use With EMT, For Conduit Type EMT, Overall Height 3 3/4 in, Overall Width 3 3/4 in, Weight 1.84 lb, Color Gray, Compatible Conduit Trade Size 3 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.