Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMT/IMC Coupling, 3-1/2 in, Set Screw, Steel, Zinc Plated, Gray

  • Mfr # 2154

  • Zoro # G6067047


product price: $11.49
/ea

Key Features

Trade Size
3-1/2 in
Connection Type
Set Screw
Material
Steel
Finish
Zinc Plated
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2154
Zoro #
G6067047
UPC #
050169021545
Country of Origin
Multiple

Dimensions

Trade Size
3-1/2 in
Overall Length
4 1/2 in
Length
4.528 in
Height (In.)
4.283 in
Width
4.283 in
Overall Width
4 9/32 in
Overall Height
4 9/32 in
Compatible Conduit Trade Size
3 1/2 in
Height
4.283 in
Dimensions
4.528 in x 4.283 in x 4.283 in
Conduit Trade Size
3 1/2 in

Details

Item
EMT/IMC
Conduit Fitting Type
Coupling
Connection Type
Set Screw
Material
Steel
Finish
Zinc Plated
Color
Gray
For Use With
EMT
For Conduit Type
EMT
Standards
UL Listed
Application
Commercial Fittings
Connector Type
Set-Screw
Features
Steel construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Tri-head screws may be installed using slotted, Phillips, or Robertson head screwdriver; UL Listed; Available in trade sizes of 1/2 in. through 4 in.
Connection Orientation
Straight
Concrete Tight
Yes
Weight
2.16 lb
Compatible Conduit Type
EMT, IMC, RMC
Certified Listed
UL Listed
Conduit Type
EMT
Industry Standard(s)
UL 514B
Fitting Type
Couplings
Conduit Fitting Material
Steel

Description

Set Screw Conduit Coupling, Steel, Trade Size 3 1/2 in, Overall Length 4 1/2 in, Finish Plain, Compatible Conduit Type EMT, IMC, RMC, Conduit Fitting Type Coupling, Standards UL Listed, For Use With EMT, For Conduit Type EMT, Overall Height 4 9/32 in, Overall Width 4 9/32 in, Weight 2.16 lb, Color Gray, Compatible Conduit Trade Size 3 1/2 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.