Zoro Homepage

Single Gang Blank Wallplate With Knock Out

  • Mfr # 861

  • Zoro # G410589833


product price: $12.45
/ea

Key Features

Number of Gangs
1
Material
Steel
Width
2.3 in
Standards
UL Listed
Height
4.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861
Zoro #
G410589833
UPC #
050169008614
Country of Origin
China

Dimensions

Width
2.3 in
Height
4.2 in

Details

Item
Box Cover
Number of Gangs
1
Material
Steel
Standards
UL Listed
Mounting Type
Wall Mount
Includes
Captive Mounting Screws

Description

Raco 861 - Handy Box Cover, 1/2" Knockout In Center - 1-gang - Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.