Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 28 cu in, Floor Box Type, 1 Gang, Steel, Round Shape

  • Mfr # 6239BK

  • Zoro # G3757588


product price: $62.55
/ea

Key Features

Capacity
28 cu in
Box Type
Floor
Number of Gangs
1 Gang
Material
Steel
Length
5.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6239BK
Zoro #
G3757588
UPC #
050169947128
Country of Origin
China

Dimensions

Length
5.6 in
Overall Width
5.6 in
Height
5.30 in

Details

Item
Electrical Box
Capacity
28 cu in
Box Type
Floor
Number of Gangs
1 Gang
Material
Steel
Box Shape
Round
Color
Black
Standards
UL Listed; CSA Certified
Features
Can be used for power/data; 15A, 125V tamper resistant receptacle; Removable neoprene gaskets allow for independent use of either side of the receptacle with cover closed; Recessed receptacle minimizes plug protrution; Height accessible adjustsments after box is mounted
Standard
UL Listed;CSA Certified
Certified Listed
UL Listed;CSA Certified

Description

Floor Box Kit,Wood,Resi,15A,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.