Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spanner Bar, Steel, Electrical Box Type

  • Mfr # SP2RAC

  • Zoro # G3758102


product price: $4.50
/ea
Sold in multiples of 30 for $135.00

Key Features

Material
Steel
Box Type
Electrical
Width
1 in
Height
0.04"
Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP2RAC
Zoro #
G3758102
UPC #
050169970102
Country of Origin
United States

Dimensions

Width
1 in
Height
0.04"
Length
26 in

Details

Item
Spanner Bar
Material
Steel
Box Type
Electrical
Features
1 in. high profile, 1/8 in. mounting holes, on 1 in. centers; Heavy 20 gauge pre-galvanized steel construction for secure and rigid support of boxes in wall cavity

Description

Spanner Bar,24 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.