Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mud Ring, 2 Gangs, Square Box Type

  • Mfr # 859

  • Zoro # G3757980


product price: $9.89
/ea
Sold in multiples of 12 for $118.68

Key Features

Number of Gangs
2 Gangs
Box Type
Square
Raised Height
1-1/4 in
Color
Grey
Capacity
16 cu. in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
859
Zoro #
G3757980
UPC #
050169008591
Country of Origin
Mexico

Dimensions

Raised Height
1-1/4 in
Width
4-3/4 in
Length
4-3/4 in
Height
1.25"
Nominal Depth
1.25 in
Nominal Length
4.75 in
Nominal Width
4.75 in

Details

Item
Mud Ring
Number of Gangs
2 Gangs
Box Type
Square
Color
Grey
Capacity
16 cu. in.
Drawn or Welded
Drawn
Paintable/Stainable
Yes
Certified Listed
cULus Listed
Standard
cULus Listed
Features
Used to close a junction box; 1/16 in. thick; Zinc, pre-coated, steel construction; Notches on four corners allows for installation of cover without removing the box screws; Angled mounting slots compensate up to 12 degrees for box misalignment; 1-1/4 in. raised

Description

Sq Adaptr Rng,Raisd 1-1/4,4-11/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.