Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mud Ring, 2 Gangs, Square Box Type

  • Mfr # 911-16

  • Zoro # G3758087


product price: $6.45
/ea
Sold in multiples of 25 for $161.25

Key Features

Number of Gangs
2 Gangs
Box Type
Square
Raised Height
5/8 in
Color
Red
Length
4-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
911-16
Zoro #
G3758087
UPC #
050169091265
Country of Origin
Mexico

Dimensions

Raised Height
5/8 in
Length
4-3/4 in
Width
4-3/4 in
Height
0.625"
Nominal Depth
0.625 in
Nominal Length
4.75 in
Nominal Width
4.75 in

Details

Item
Mud Ring
Number of Gangs
2 Gangs
Box Type
Square
Color
Red
Capacity
8.3 cu. in.
Drawn or Welded
Drawn
Standard
cULus Listed
Paintable/Stainable
Yes
Certified Listed
cULus Listed
Features
Durable pregalvanized steel construction; Painted red for Life Safety; Key-hole allows for installation of cover without removing the box screws; 5/8 in. raised
Material
Steel

Description

Sq Adptr Ring,5/8 Rsd,4-11/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.