Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mud Ring, 2 Gangs, Pre-Galvanized Steel, Floor Box Type

  • Mfr # 911-17

  • Zoro # G3758041


product price: $14.35
/ea
Sold in multiples of 12 for $172.20

Key Features

Number of Gangs
2 Gangs
Material
Pre-Galvanized Steel
Box Type
Floor
Raised Height
1-1/4 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
911-17
Zoro #
G3758041
UPC #
050169091272
Country of Origin
Mexico

Dimensions

Raised Height
1-1/4 in
Width
4-3/4 in
Length
4-3/4 in
Height
1.25"
Nominal Length
4.75 in
Nominal Depth
1.25 in
Nominal Width
4.75 in

Details

Item
Mud Ring
Number of Gangs
2 Gangs
Material
Pre-Galvanized Steel
Box Type
Floor
Color
Red
Capacity
16 cu. in.
Standard
cULus Listed
Certified Listed
cULus Listed
Drawn or Welded
Drawn
Paintable/Stainable
Yes
Features
Durable pregalvanized steel construction; Painted red for Life Safety; Key-hole allows for installation of cover without removing the box screws; 1-1/4 in. raised

Description

Sq Adptr Rng,1-1/4 Rsd,4-11/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.