Zoro Homepage
This item is Discontinued.
Raco Electrical Box Cover, 2 Gangs Gang, Steel, Blank Cover Type 804C

Electrical Box Cover, 2 Gangs Gang, Steel, Blank Cover Type (Discontinued)

  • Mfr # 804C
  • Zoro # G1752168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804C
Zoro #
G1752168
UPC #
50169999783
Country of Origin
United States

Dimensions

Length
0.563 in
Width
5-1/2 in
Height
4-1/8 in
Raised Height
0.50 in

Details

Item
Electrical Box Cover
Number of Gangs
2 Gangs
Shape
Square
Cover Type
Blank
Material
Steel

Description

Surface Covers are used to support switches or receptacles in areas where the box is surface mounted or positioned in exposed work applications. *

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.