Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Cover, Square Box Type, 2 Gang, Steel, Ring Cover Type

  • Mfr # 842

  • Zoro # G3757369


product price: $3.35
/ea
Sold in multiples of 25 for $83.75

Key Features

Box Type
Square
Number of Gangs
2
For Box Shape
Square
Cover Type
Ring
Overall Length
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
842
Zoro #
G3757369
UPC #
050169008423
Country of Origin
China

Dimensions

Overall Length
1-1/4 in
Overall Width
4.688 in
Overall Height
4.688 in
Raised Height
1.25 in

Details

Item
Box Cover
Box Type
Square
Number of Gangs
2
For Box Shape
Square
Cover Type
Ring
Material
Steel
Lid Style
Cover Cap
Color
Grey
Standards
cULus Listed
Capacity
9.5 cu. in.

Description

Square Cover,Mud Ring,1-1/4 In. Raised

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.