
Box Cover, Round Box Type, 2 gang Gang, Steel, Flat, Blank Cover Type (Discontinued)
- Mfr # 8752-5
- Zoro # G405302942
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8752-5
Zoro #
G405302942
UPC #
50169875254
Country of Origin
United States
Dimensions
Overall Length
0.063 in
Overall Width
463 in
Overall Height
4.063 in
Details
Item
Box Cover
Box Type
Round
Number of Gangs
2 gang
For Box Shape
Octagon
Cover Type
Flat, Blank
Material
Steel
Lid Style
Cover Cap
Description
Used to cover receptacles that are installed in octagon boxes. Thermoplastic PVC construction for durability. Angled mounting slots compensate up to 12 degrees for box misalignment.
- • Will not rust or corrode
- • The keyhole design makes installing
- • Securing the cover to the box fast and easy
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.