Zoro Homepage
This item is Discontinued.
Raco Electrical Box Cover, Square, Steel, KO Centered, Flat Cover 8753-5

Electrical Box Cover, Square, Steel, KO Centered, Flat Cover (Discontinued)

  • Mfr # 8753-5
  • Zoro # G805266639
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8753-5
Zoro #
G805266639
UPC #
50169875353
Country of Origin
United States

Dimensions

Length
0.063 in
Width
463 in
Height
4.063 in

Details

Item
Electrical Box Cover
Shape
Square
Cover Type
KO Centered, Flat
Material
Steel

Description

Used to cover receptacles that are installed in boxes. *

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.