Zoro Homepage
This item is Discontinued.
Raco Electrical Box Cover, Square, Steel 8833-5

Electrical Box Cover, Square, Steel (Discontinued)

  • Mfr # 8833-5
  • Zoro # G505266861
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8833-5
Zoro #
G505266861
UPC #
50169883358
Country of Origin
United States

Dimensions

Length
0.063 in
Width
4-3/4 in
Height
4-3/4 in

Details

Item
Electrical Box Cover
Shape
Square
Material
Steel

Description

4-11/16 in. Square Covers are used to close an outlet box. *

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.