Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Cover, Square Box Type, 1 Gang, Galvanized Zinc, Raised Cover Type

  • Mfr # 835

  • Zoro # G1924343


product price: $5.59
/ea

Key Features

Box Type
Square
Number of Gangs
1
For Box Shape
Square
Cover Type
Raised
Overall Length
4.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
835
Zoro #
G1924343
UPC #
050169008355
Country of Origin
Multiple

Dimensions

Overall Length
4.69 in
Overall Width
4.69 in
Overall Height
4-11/16 in
Raised Height
5/8"
Overall Depth
0.63 in

Details

Item
Box Cover
Box Type
Square
Number of Gangs
1
For Box Shape
Square
Cover Type
Raised
Material
Galvanized Zinc
Lid Style
Cover Cap
Color
Silver
Sub-Category
Mounting Accessories
For Use With
Hang Light Fixture from 4-11/16 in Square Box
Standards
cULus
Capacity
4.0 cu. in.
Cover Material
Steel
Fixture Lbs.
50 lb.
For Number of Gangs
1

Description

Square Cover, Center Blanked with Tapped Ears on 2-23/32 inch Center, 3.5 cubic inch Capacity, 4-11/16 inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.