Zoro Homepage

Strap, Conduit; Pipe Use, 3 in, Malleable Iron, Electro-Plated

  • Mfr # 1312

  • Zoro # G3753473


product price: $61.79
/ea

Key Features

Nominal/Conduit Pipe
3 in
Material
Malleable Iron
Finish
Electro-Plated
For Use With
Conduit; Pipe
Sub-Category
Straps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1312
Zoro #
G3753473
UPC #
050169013120
Country of Origin
India

Dimensions

Height
325/32 in
Width
1-15/32 in
Length
6-19/32 in
Thread Size
9/16 in
Overall Length
6 19/32 in
Overall Height
3 25/32 in
Compatible Nominal Conduit/Pipe Size
3 in
Compatible Conduit Trade Size
3 in
Overall Width
1 15/32 in
Dimensions
6.609 in x 1.484 in x 3.781 in
Each - Width
1.484 in

Details

Item
Strap
Nominal/Conduit Pipe
3 in
Material
Malleable Iron
Finish
Electro-Plated
For Use With
Conduit; Pipe
Sub-Category
Straps
Compatible Conduit Type
RMC
Description/Special Features
Wet or Dry Locations
Product Type
Commercial Fittings
Environmental Conditions
Wet Location
Fitting Type
Straps/Clampbacks
Features
Malleable iron construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Not UL Listed; Available in trade sizes of 1/2 in. through 4 in.

Description

Conduit & Pipe Clamp, Thread Size 9/16 in, Iron, Finish Electroplated, Overall Length 6 19/32 in, Overall Width 1 15/32 in, Overall Height 3 25/32 in, Compatible Conduit Trade Size 3 in, Compatible Conduit Type RMC, Compatible Nominal Conduit/Pipe Size 3 in, Wet or Dry Locations, For Use With Conduit, Mounting Type Screw On, Hole Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.