Strap, Conduit Use, Steel
Mfr # 2444
Zoro # G3754270
product price: $1.59
/eaSold in multiples of 50 for $79.50
Key Features
Material
Steel
For Use With
Conduit
Height
1.141 in
Width
1.000 in
Sub-Category
Straps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2444
Zoro #
G3754270
UPC #
050169024447
Country of Origin
United States
Dimensions
Height
1.141 in
Width
1.000 in
Length
2.922 in
Cable Size
3 #3/0, 3 #4/0
Each - Width
1.000 in
Dimensions
2.922 in x 1 in x 1.141 in
Details
Item
Strap
Material
Steel
For Use With
Conduit
Sub-Category
Straps
Fitting Type
Straps
Accessory Type
Fitting
Product Type
Commercial Fittings
Certified Listed
UL Listed
Standard
UL Listed
Features
All steel construction provides durability of installation; Electro zinc plated for added corrosion protection; Additional sizes available
Finish
Electro zinc plated
Description
Strap Svc Entr,(3)3/0 Awg,(3)4/0 Awg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.