Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One Hole Strap, Conduit; EMT; Pipe Use, 1-1/2 in, Steel, Zinc Plated

  • Mfr # 2086

  • Zoro # G3753010


product price: $0.70
/ea

Key Features

Nominal/Conduit Pipe
1-1/2 in
Material
Steel
Finish
Zinc Plated
For Use With
Conduit; EMT; Pipe
Width
1-1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2086
Zoro #
G3753010
UPC #
050169020869
Country of Origin
India

Dimensions

Width
1-1/32 in
Flange Thickness
1 49/64 in
Length
3-3/32 in
Height
127/32 in
Overall Length
3 3/32 in
Steel Thickness
0.1"
Length (Straight Wireway)
3.1 in
Compatible Conduit Trade Size
1 1/2 in
Overall Width
1 1/32 in
Mounting Hole Diameter
0.39 in
Compatible Pipe Size
1 1/2 in
Compatible Nominal Conduit/Pipe Size
1 1/2 in
Overall Height
1 27/32 in
Each - Width
1.035 in
Dimensions
3.1 in x 1.035 in x 1.827 in

Details

Item
One Hole Strap
Nominal/Conduit Pipe
1-1/2 in
Material
Steel
Finish
Zinc Plated
For Use With
Conduit; EMT; Pipe
Standards
UL
Wire Range
1.5 in
Sub-Category
Straps
Number of Pieces
50
Color
Gray
Description/Special Features
Oversized Bolt Holes Makes Alignment of The Fastener Quick and Easy
Weight
0.18 lb
Compatible Conduit Type
EMT
Resistance Properties
Corrosion Resistant
Fitting Type
Straps
Standard
UL Listed
Certified Listed
UL Listed
Product Type
Commercial Fittings
Features
Stamped steel construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Oversized bolt holes make alignment of fastener quick and easy; UL Listed; Available in trade sizes 1/2 in. through 4 in.

Description

Conduit & Pipe Strap Clamp, One-Hole, Flange Thickness 1 49/64 in, Wire Range 1.5 in, Compatible Pipe Size 1 1/2 in, Steel, Finish Electroplated, Gray, Overall Length 3 3/32 in, Overall Width 1 1/32 in, Overall Height 1 27/32 in, Compatible Conduit Trade Size 1 1/2 in, Compatible Conduit Type EMT, Compatible Nominal Conduit/Pipe Size 1 1/2 in, For Use With EMT, Mounting Hole Diameter 0.39 in, Mounting Type Screw On, Resistance Properties Corrosion Resistant, UL, Steel Thickness 0.1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.