Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One Hole Strap, Conduit; EMT; Pipe Use, 1-1/4 in, Steel, Galvanized

  • Mfr # 2085

  • Zoro # G3753080


product price: $0.42
/ea

Key Features

Nominal/Conduit Pipe
1-1/4 in
Material
Steel
Finish
Galvanized
For Use With
Conduit; EMT; Pipe
Flange Thickness
1 17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2085
Zoro #
G3753080
UPC #
050169020852
Country of Origin
India

Dimensions

Flange Thickness
1 17/32 in
Width
13/16 in
Length
2-31/32 in
Height
117/32 in
Overall Length
2 31/32 in
Steel Thickness
0.1"
Length (Straight Wireway)
2.965 in
Compatible Conduit Trade Size
1 1/4 in
Overall Width
13/16 in
Overall Height
1 17/32 in
Compatible Pipe Size
1 1/4 in
Mounting Hole Diameter
0.28 in
Compatible Nominal Conduit/Pipe Size
1 1/4 in
Dimensions
2.965 in x 0.815 in x 1.506 in
Each - Width
0.815 in

Details

Item
One Hole Strap
Nominal/Conduit Pipe
1-1/4 in
Material
Steel
Finish
Galvanized
For Use With
Conduit; EMT; Pipe
Standards
UL
Wire Range
1.25 in
Sub-Category
Straps
Color
Gray
Number of Pieces
50
Description/Special Features
Oversized Bolt Holes Makes Alignment of The Fastener Quick and Easy
Resistance Properties
Corrosion Resistant
Compatible Conduit Type
EMT
Weight
0.1 lb
Standard
UL Listed
Product Type
Commercial Fittings
Fitting Type
Straps
Certified Listed
UL Listed
Features
Stamped steel construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Oversized bolt holes make alignment of fastener quick and easy; UL Listed; Available in trade sizes 1/2 in. through 4 in.

Description

Conduit & Pipe Strap Clamp, One-Hole, Flange Thickness 1 17/32 in, Wire Range 1.25 in, Compatible Pipe Size 1 1/4 in, Steel, Finish Electroplated, Gray, Overall Length 2 31/32 in, Overall Width 13/16 in, Overall Height 1 17/32 in, Compatible Conduit Trade Size 1 1/4 in, Compatible Conduit Type EMT, Compatible Nominal Conduit/Pipe Size 1 1/4 in, For Use With EMT, Mounting Hole Diameter 0.28 in, Mounting Type Screw On, Resistance Properties Corrosion Resistant, UL, Steel Thickness 0.1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.