Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One Hole Strap, Conduit; EMT; Pipe Use, 2 in, Steel, Zinc Plated

  • Mfr # 2088

  • Zoro # G3753038


product price: $0.98
/ea

Key Features

Nominal/Conduit Pipe
2 in
Material
Steel
Finish
Zinc Plated
For Use With
Conduit; EMT; Pipe
Width
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2088
Zoro #
G3753038
UPC #
050169020883
Country of Origin
India

Dimensions

Width
1-1/8 in
Height
29/32 in
Flange Thickness
2 3/16 in
Length
3-29/32 in
Overall Length
3 29/32 in
Steel Thickness
0.11"
Length (Straight Wireway)
3.906 in
Overall Width
1 1/8 in
Compatible Conduit Trade Size
2 in
Mounting Hole Diameter
0.47 in
Compatible Nominal Conduit/Pipe Size
2 in
Overall Height
2 9/32 in
Compatible Pipe Size
2 in
Each - Width
1.105 in
Dimensions
3.91 in x 1.105 in x 2.274 in

Details

Item
One Hole Strap
Nominal/Conduit Pipe
2 in
Material
Steel
Finish
Zinc Plated
For Use With
Conduit; EMT; Pipe
Standards
UL
Sub-Category
Straps
Wire Range
2 in
Color
Gray
Number of Pieces
25
Description/Special Features
Oversized Bolt Holes Makes Alignment of The Fastener Quick and Easy
Compatible Conduit Type
EMT
Resistance Properties
Corrosion Resistant
Weight
0.27 lb
Product Type
Commercial Fittings
Certified Listed
UL Listed
Standard
UL Listed
Fitting Type
Straps
Features
Stamped steel construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Oversized bolt holes make alignment of fastener quick and easy; UL Listed; Available in trade sizes 1/2 in. through 4 in.

Description

Conduit & Pipe Strap Clamp, One-Hole, Flange Thickness 2 3/16 in, Wire Range 2 in, Compatible Pipe Size 2 in, Steel, Finish Electroplated, Gray, Overall Length 3 29/32 in, Overall Width 1 1/8 in, Overall Height 2 9/32 in, Compatible Conduit Trade Size 2 in, Compatible Conduit Type EMT, Compatible Nominal Conduit/Pipe Size 2 in, For Use With EMT, Mounting Hole Diameter 0.47 in, Mounting Type Screw On, Resistance Properties Corrosion Resistant, UL, Steel Thickness 0.11 in, Conduit Straps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.