Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Hole Strap, Conduit; EMT; Pipe Use, 3/4 in, Steel, Galvanized

  • Mfr # 2093

  • Zoro # G3753668


product price: $0.20
/ea

Key Features

Nominal/Conduit Pipe
3/4 in
Material
Steel
Finish
Galvanized
For Use With
Conduit; EMT; Pipe
Standards
cUL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2093
Zoro #
G3753668
UPC #
050169020937
Country of Origin
India

Dimensions

Width
5/8 in
Height
15/16 in
Length
2-13/16 in
Overall Length
2 13/16 in
Steel Thickness
0.03"
Length (Straight Wireway)
2.8 in
Overall Height
15/16 in
Compatible Conduit Trade Size
3/4 in
Compatible Nominal Conduit/Pipe Size
3/4 in
Overall Width
5/8 in
Compatible Pipe Size
3/4 in
Dimensions
2.8 in x 0.632 in x 0.933 in
Each - Width
0.632 in

Details

Item
Two Hole Strap
Nominal/Conduit Pipe
3/4 in
Material
Steel
Finish
Galvanized
For Use With
Conduit; EMT; Pipe
Standards
cUL
Sub-Category
Straps
Wire Range
0.75 in
Color
Gray
Number of Pieces
100
Description/Special Features
Oversized Bolt Holes Makes Alignment of The Fastener Quick and Easy
Weight
0.02 lb
Compatible Conduit Type
EMT
Resistance Properties
Corrosion Resistant
Certified Listed
cULus Listed
Fitting Type
Straps
Standard
cULus Listed
Product Type
Commercial Fittings
Features
Stamped steel construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Oversized bolt holes make alignment of fastener quick and easy; Available in trade sizes 1/2 in. through 4 in.

Description

Conduit & Pipe Strap Clamp, Two-Hole, Wire Range 0.75 in, Compatible Pipe Size 3/4 in, Steel, Finish Electroplated, Gray, Overall Length 2 13/16 in, Overall Width 5/8 in, Overall Height 15/16 in, Compatible Conduit Trade Size 3/4 in, Compatible Conduit Type EMT, Compatible Nominal Conduit/Pipe Size 3/4 in, For Use With EMT, Mounting Type Screw On, Resistance Properties Corrosion Resistant, cULus, Steel Thickness 0.03 in, Conduit Straps, Weight 0.02 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.