Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One Hole Strap, Conduit; Pipe Use, 1 in, Steel, Zinc Plated

  • Mfr # 1334

  • Zoro # G3753528


product price: $0.37
/ea

Key Features

Nominal/Conduit Pipe
1 in
Material
Steel
Finish
Zinc Plated
For Use With
Conduit; Pipe
Width
25/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1334
Zoro #
G3753528
UPC #
050169013342
Country of Origin
India

Dimensions

Width
25/32 in
Flange Thickness
1 5/16 in
Height
17/16 in
Length
2-21/32 in
Overall Length
2 21/32 in
Steel Thickness
0.08"
Length (Straight Wireway)
2.65 in
Overall Width
25/32 in
Mounting Hole Diameter
0.281 in
Compatible Conduit Trade Size
1 in
Overall Height
1 7/16 in
Compatible Nominal Conduit/Pipe Size
1 in
Compatible Pipe Size
1 in
Dimensions
2.65 in x 0.76 in x 1.438 in
Each - Width
0.760 in

Details

Item
One Hole Strap
Nominal/Conduit Pipe
1 in
Material
Steel
Finish
Zinc Plated
For Use With
Conduit; Pipe
Wire Range
1 in
Sub-Category
Straps
Number of Pieces
250
Color
Gray
Description/Special Features
Capable of Supporting Heavy Loads, Meets Every Installation Needs
Weight
0.07 lb
Resistance Properties
Corrosion Resistant
Compatible Conduit Type
IMC, RMC
Environmental Conditions
Wet Location
Connector Type
Push-On
Fitting Type
Straps/Clampbacks
Product Type
Commercial Fittings
Features
Stamped steel construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Snap on style allows easy positioning before mounting; Not UL Listed; Available in trade sizes of 1/2 in. through 4 in.

Description

Conduit & Pipe Strap Clamp, One-Hole, Flange Thickness 1 5/16 in, Wire Range 1 in, Compatible Pipe Size 1 in, Steel, Finish Electroplated, Gray, Overall Length 2 21/32 in, Overall Width 25/32 in, Overall Height 1 7/16 in, Compatible Conduit Trade Size 1 in, Compatible Conduit Type IMC, RMC, Compatible Nominal Conduit/Pipe Size 1 in, For Use With Rigid/IMC, Mounting Hole Diameter 0.281 in, Mounting Type Screw On, Resistance Properties Corrosion Resistant, Steel Thickness 0.08 in, Conduit Straps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.