Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One Hole Strap, Conduit; Pipe Use, 1/2 in, Steel, Zinc Plated

  • Mfr # 1332

  • Zoro # G3753412


product price: $0.22
/ea

Key Features

Nominal/Conduit Pipe
1/2 in
Material
Steel
Finish
Zinc Plated
For Use With
Conduit; Pipe
Sub-Category
Straps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1332
Zoro #
G3753412
UPC #
050169013328
Country of Origin
India

Dimensions

Length
1-29/32 in
Height
7/8 in
Width
5/8 in
Flange Thickness
55/64 in
Overall Length
1 29/32 in
Steel Thickness
0.06"
Length (Straight Wireway)
1.905 in
Compatible Pipe Size
1/2 in
Compatible Conduit Trade Size
1/2 in
Overall Width
5/8 in
Overall Height
7/8 in
Compatible Nominal Conduit/Pipe Size
1/2 in
Mounting Hole Diameter
0.281 in
Dimensions
1.905 in x 0.631 in x 0.861 in
Each - Width
0.631 in

Details

Item
One Hole Strap
Nominal/Conduit Pipe
1/2 in
Material
Steel
Finish
Zinc Plated
For Use With
Conduit; Pipe
Sub-Category
Straps
Wire Range
0.5 in
Color
Gray
Number of Pieces
100
Description/Special Features
Capable of Supporting Heavy Loads, Meets Every Installation Needs
Weight
0.03 lb
Resistance Properties
Corrosion Resistant
Compatible Conduit Type
IMC, RMC
Connector Type
Push-On
Environmental Conditions
Wet Location
Fitting Type
Straps/Clampbacks
Product Type
Commercial Fittings
Features
Stamped steel construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Snap on style allows easy positioning before mounting; Not UL Listed; Available in trade sizes of 1/2 in. through 4 in.

Description

Conduit & Pipe Strap Clamp, One-Hole, Flange Thickness 55/64 in, Wire Range 0.5 in, Compatible Pipe Size 1/2 in, Steel, Finish Electroplated, Gray, Overall Length 1 29/32 in, Overall Width 5/8 in, Overall Height 7/8 in, Compatible Conduit Trade Size 1/2 in, Compatible Conduit Type IMC, RMC, Compatible Nominal Conduit/Pipe Size 1/2 in, For Use With Rigid/IMC, Mounting Hole Diameter 0.281 in, Mounting Type Screw On, Resistance Properties Corrosion Resistant, Steel Thickness 0.06 in, Conduit Straps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.