Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One Hole Strap, Conduit; Pipe Use, 2 in, Malleable Iron, Zinc Plated

  • Mfr # 1308

  • Zoro # G3753482


product price: $8.89
/ea

Key Features

Nominal/Conduit Pipe
2 in
Material
Malleable Iron
Finish
Zinc Plated
For Use With
Conduit; Pipe
Flange Thickness
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1308
Zoro #
G3753482
UPC #
050169013083
Country of Origin
India

Dimensions

Flange Thickness
2 3/8 in
Width
1-13/32 in
Height
29/16 in
Length
4-1/2 in
Overall Length
4 1/2 in
Length (Straight Wireway)
4.5 in
Overall Width
1 13/32 in
Compatible Pipe Size
2 in
Compatible Nominal Conduit/Pipe Size
2 in
Overall Height
2 9/16 in
Mounting Hole Diameter
0.563 in
Compatible Conduit Trade Size
2 in
Each - Width
1.406 in
Dimensions
4.5 in x 1.406 in x 2.547 in

Details

Item
One Hole Strap
Nominal/Conduit Pipe
2 in
Material
Malleable Iron
Finish
Zinc Plated
For Use With
Conduit; Pipe
Wire Range
2 in
Sub-Category
Straps
Number of Pieces
25
Color
Gray
Description/Special Features
Capable of Supporting Heavy Loads, Meets Every Installation Needs
Resistance Properties
Corrosion Resistant
Compatible Conduit Type
IMC, RMC
Weight
0.46 lb
Environmental Conditions
Wet Location
Product Type
Commercial Fittings
Fitting Type
Straps/Clampbacks
Features
Malleable iron construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Not UL Listed; Available in trade sizes of 1/2 in. through 4 in.

Description

Conduit & Pipe Clamp, Flange Thickness 2 3/8 in, Wire Range 2 in, Compatible Pipe Size 2 in, Iron, Finish Electroplated, Gray, Overall Length 4 1/2 in, Overall Width 1 13/32 in, Overall Height 2 9/16 in, Compatible Conduit Trade Size 2 in, Compatible Conduit Type IMC, RMC, Compatible Nominal Conduit/Pipe Size 2 in, For Use With Conduit, Mounting Hole Diameter 0.563 in, Mounting Type Screw On, Resistance Properties Corrosion Resistant, Steel Thickness Not Applicable, Conduit Straps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.