Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One Hole Strap, Conduit; Pipe Use, 3/4 in, Malleable Iron, Zinc Plated

  • Mfr # 1303

  • Zoro # G3752703


product price: $0.77
/ea

Key Features

Nominal/Conduit Pipe
3/4 in
Material
Malleable Iron
Finish
Zinc Plated
For Use With
Conduit; Pipe
Length
2-7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1303
Zoro #
G3752703
UPC #
050169013038
Country of Origin
India

Dimensions

Length
2-7/32 in
Width
3/4 in
Height
11/32 in
Flange Thickness
1 1/16 in
Overall Length
2 7/32 in
Length (Straight Wireway)
2.219 in
Mounting Hole Diameter
0.313 in
Overall Width
3/4 in
Overall Height
1 1/32 in
Compatible Pipe Size
3/4 in
Compatible Nominal Conduit/Pipe Size
3/4 in
Compatible Conduit Trade Size
3/4 in
Each - Width
0.750 in
Dimensions
2.219 in x 0.75 in x 1.031 in

Details

Item
One Hole Strap
Nominal/Conduit Pipe
3/4 in
Material
Malleable Iron
Finish
Zinc Plated
For Use With
Conduit; Pipe
Wire Range
0.75 in
Sub-Category
Straps
Color
Gray
Number of Pieces
100
Description/Special Features
Capable of Supporting Heavy Loads, Meets Every Installation Needs
Weight
0.05 lb
Compatible Conduit Type
IMC, RMC
Resistance Properties
Corrosion Resistant
Environmental Conditions
Wet Location
Fitting Type
Straps/Clampbacks
Product Type
Commercial Fittings
Features
Malleable iron construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Not UL Listed; Available in trade sizes of 1/2 in. through 4 in.

Description

Conduit & Pipe Clamp, Flange Thickness 1 1/16 in, Wire Range 0.75 in, Compatible Pipe Size 3/4 in, Iron, Finish Electroplated, Gray, Overall Length 2 7/32 in, Overall Width 3/4 in, Overall Height 1 1/32 in, Compatible Conduit Trade Size 3/4 in, Compatible Conduit Type IMC, RMC, Compatible Nominal Conduit/Pipe Size 3/4 in, For Use With Conduit, Mounting Hole Diameter 0.313 in, Mounting Type Screw On, Resistance Properties Corrosion Resistant, Steel Thickness Not Applicable, Conduit Straps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.