Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Hole Strap, Conduit; Pipe Use, 1-1/4 in, Steel, Zinc Plated

  • Mfr # 2235

  • Zoro # G3753911


product price: $0.59
/ea

Key Features

Nominal/Conduit Pipe
1-1/4 in
Material
Steel
Finish
Zinc Plated
For Use With
Conduit; Pipe
Wire Range
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2235
Zoro #
G3753911
UPC #
050169022351
Country of Origin
India

Dimensions

Length
4-5/32 in
Height
13/4 in
Flange Thickness
1 21/32 in
Width
29/32 in
Overall Length
4 5/32 in
Steel Thickness
0.05"
Length (Straight Wireway)
4.152 in
Compatible Pipe Size
1 1/4 in
Overall Height
1 3/4 in
Compatible Nominal Conduit/Pipe Size
1 1/4 in
Compatible Conduit Trade Size
1 1/4 in
Overall Width
29/32 in
Mounting Hole Diameter
0.25 in
Each - Width
0.890 in
Dimensions
4.152 in x 0.89 in x 1.742 in

Details

Item
Two Hole Strap
Nominal/Conduit Pipe
1-1/4 in
Material
Steel
Finish
Zinc Plated
For Use With
Conduit; Pipe
Wire Range
1.25 in
Sub-Category
Straps
Standards
cUL
Color
Gray
Number of Pieces
100
Description/Special Features
Capable of Supporting Heavy Loads, Meets Every Installation Needs
Weight
0.07 lb
Compatible Conduit Type
IMC, RMC
Resistance Properties
Corrosion Resistant
Product Type
Commercial Fittings
Environmental Conditions
Wet Location
Certified Listed
cULus Listed
Standard
cULus Listed
Fitting Type
Straps
Features
Stamped steel construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Available in trade sizes of 1/2 in. through 6 in.

Description

Conduit & Pipe Strap Clamp, Two-Hole, Flange Thickness 1 21/32 in, Wire Range 1.25 in, Compatible Pipe Size 1 1/4 in, Steel, Finish Electroplated, Gray, Overall Length 4 5/32 in, Overall Width 29/32 in, Overall Height 1 3/4 in, Compatible Conduit Trade Size 1 1/4 in, Compatible Conduit Type IMC, RMC, Compatible Nominal Conduit/Pipe Size 1 1/4 in, For Use With Rigid/IMC, Mounting Hole Diameter 0.25 in, Mounting Type Screw On, Resistance Properties Corrosion Resistant, cULus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.