Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Hole Strap, Conduit; Pipe Use, 1/2 in, Steel, Zinc Plated

  • Mfr # 2232

  • Zoro # G3753972


product price: $0.12
/ea

Key Features

Nominal/Conduit Pipe
1/2 in
Material
Steel
Finish
Zinc Plated
For Use With
Conduit; Pipe
Height
29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2232
Zoro #
G3753972
UPC #
050169022320
Country of Origin
India

Dimensions

Height
29/32 in
Flange Thickness
13/16 in
Length
2-1/2 in
Width
17/32 in
Overall Length
2 1/2 in
Steel Thickness
0.03"
Length (Straight Wireway)
2.49 in
Mounting Hole Diameter
0.188 in
Compatible Conduit Trade Size
1/2 in
Overall Width
17/32 in
Compatible Nominal Conduit/Pipe Size
1/2 in
Overall Height
29/32 in
Compatible Pipe Size
1/2 in
Each - Width
0.507 in
Dimensions
2.49 in x 0.507 in x 0.893 in

Details

Item
Two Hole Strap
Nominal/Conduit Pipe
1/2 in
Material
Steel
Finish
Zinc Plated
For Use With
Conduit; Pipe
Sub-Category
Straps
Wire Range
0.5 in
Standards
cUL
Number of Pieces
100
Color
Gray
Description/Special Features
Capable of Supporting Heavy Loads, Meets Every Installation Needs
Weight
0.01 lb
Resistance Properties
Corrosion Resistant
Compatible Conduit Type
IMC, RMC
Certified Listed
cULus Listed
Environmental Conditions
Wet Location
Product Type
Commercial Fittings
Standard
cULus Listed
Fitting Type
Straps
Features
Stamped steel construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Available in trade sizes of 1/2 in. through 6 in.

Description

Conduit & Pipe Strap Clamp, Two-Hole, Flange Thickness 13/16 in, Wire Range 0.5 in, Compatible Pipe Size 1/2 in, Steel, Finish Electroplated, Gray, Overall Length 2 1/2 in, Overall Width 17/32 in, Overall Height 29/32 in, Compatible Conduit Trade Size 1/2 in, Compatible Conduit Type IMC, RMC, Compatible Nominal Conduit/Pipe Size 1/2 in, For Use With Rigid/IMC, Mounting Hole Diameter 0.188 in, Mounting Type Screw On, Resistance Properties Corrosion Resistant, cULus, Steel Thickness 0.03 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.