Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Hole Strap, Conduit Use, 5 in, Steel, Zinc Plated

  • Mfr # 2245-2

  • Zoro # G3755433


product price: $26.89
/ea
Sold in multiples of 5 for $134.45

Key Features

Nominal/Conduit Pipe
5 in
Material
Steel
Finish
Zinc Plated
For Use With
Conduit
Length
10.688 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2245-2
Zoro #
G3755433
UPC #
050169224526
Country of Origin
United States

Dimensions

Length
10.688 in
Height
5.672 in
Width
1.250 in
Dimensions
10.688 in x 1.25 in x 5.672 in
Each - Width
1.250 in

Details

Item
Two Hole Strap
Nominal/Conduit Pipe
5 in
Material
Steel
Finish
Zinc Plated
For Use With
Conduit
Sub-Category
Straps
Environmental Conditions
Wet Location
Fitting Type
Straps
Product Type
Commercial Fittings
Features
Stamped steel construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Not UL Listed; Available in trade sizes of 1/2 in. through 6 in.

Description

Strap,Rgd/Imc/Flx,2-Hole,5 In.,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.