Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Far Side Support, Plastic, Mounting Bracket Box Type

  • Mfr # 978

  • Zoro # G3752049


product price: $0.59
/ea
Sold in multiples of 50 for $29.50

Key Features

Material
Plastic
Box Type
Mounting Bracket
Length
0.5 in
Width
2.313 in
Height
0.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
978
Zoro #
G3752049
UPC #
050169009789
Country of Origin
United States

Dimensions

Length
0.5 in
Width
2.313 in
Height
0.5"

Details

Item
Plastic Far Side Support
Material
Plastic
Box Type
Mounting Bracket
Features
Simply snaps into hole in back of box and is easily cut to fit wall cavity; 1-7/8 in.; Made from rigid plastic; Easy to cut to depth required to fit wall cavity

Description

Support,Far-Side,Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.