Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 12.5 cu in, Switch Box Type, 1 Gang, Steel, Rectangular Shape

  • Mfr # 540

  • Zoro # G3751358


product price: $8.45
/ea
Sold in multiples of 50 for $422.50

Key Features

Capacity
12.5 cu in
Box Type
Switch
Number of Gangs
1 Gang
Material
Steel
Overall Width
3.969 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540
Zoro #
G3751358
UPC #
050169005408
Country of Origin
Mexico

Dimensions

Overall Width
3.969 in
Overall Depth
2-1/2 in
Conduit Size
1/2 in
Height
3.375 in

Details

Item
Electrical Box
Capacity
12.5 cu in
Box Type
Switch
Number of Gangs
1 Gang
Material
Steel
Box Shape
Rectangular
Color
Gray
Knockouts
1/2 in
Features
3 in. x 2 in., 2-1/2 in. deep; Gangable switch boxes offer the option of constructing a box to hold two or more devices; Includes "B" bracket which face mounts on front edge of wood stud with 1/4 in. set back; L clamps provided for non-metallic sheathed cable (NMSC); Supplied with three 1/2 in. knockouts; 12.5 cu. in. capacity; Acceptable for use in 2-hour fire rated walls
Wiring System
Nonmetallic Sheathed Cable
Standard
UL Listed
Certified Listed
UL Listed
Fire Resistance
Yes

Description

Sw Box,B-Brkt Nm-Clamps,1/2 Ko,2-1/2 Dp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.