Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 14 cu in, Switch Box Type, Steel, Rectangular Shape

  • Mfr # 570RAC

  • Zoro # G3757551


product price: $4.49
/ea
Sold in multiples of 50 for $224.50

Key Features

Capacity
14 cu in
Box Type
Switch
Material
Steel
Overall Width
2 in
Overall Depth
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570RAC
Zoro #
G3757551
UPC #
050169005705
Country of Origin
Mexico

Dimensions

Overall Width
2 in
Overall Depth
2-3/4 in
Conduit Size
1/2 in
Height
4.219 in

Details

Item
Electrical Box
Capacity
14 cu in
Box Type
Switch
Material
Steel
Box Shape
Rectangular
Features
3 in. x 2 in., 2-3/4 in. deep; Gangable switch boxes offer the option of constructing a box to hold two or more devices.; Supplied with seven 1/2 in. knockouts; Plaster ears allow a box to be used in "old work" applications; 14.0 cu. in. capacity; Acceptable for use in 2-hour fire rated walls
Knockouts
1/2 in
Wiring System
Armored Cable/Metal Clad/MCI-A/Flex
Fire Resistance
Yes
Standard
UL Listed
Certified Listed
UL Listed
Plaster Ears
Yes

Description

Sw Box,Ears,Mc-Clamps,1/2 Ko,2-3/4 D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.