Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 12.5 cu in, Switch Box Type, 1 Gang, Steel, Rectangular Shape

  • Mfr # 529

  • Zoro # G3751330


product price: $3.45
/ea
Sold in multiples of 20 for $69.00

Key Features

Capacity
12.5 cu in
Box Type
Switch
Number of Gangs
1 Gang
Material
Steel
Overall Width
5.594 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
529
Zoro #
G3751330
UPC #
050169005293
Country of Origin
Mexico

Dimensions

Overall Width
5.594 in
Overall Depth
2-1/2 in
Conduit Size
1/2 in
Height
4.219 in

Details

Item
Electrical Box
Capacity
12.5 cu in
Box Type
Switch
Number of Gangs
1 Gang
Material
Steel
Box Shape
Rectangular
Color
Gray
Knockouts
1/2 in
Features
3 in. x 2 in., 2-1/2 in. deep; Gangable switch boxes offer the option of constructing a box to hold two or more devices; Includes "LB" bracket to face mount on front edge of wood stud, 5/8 in. offset to clear narrow door molding; L clamps provided for Nonmetallic Sheathed Cable (NMSC); Supplied with three 1/2 in. knockouts; 12.5 cubic in. capacity; Acceptable for use in 2-hour fire rated walls
Wiring System
Nonmetallic Sheathed Cable
Fire Resistance
Yes
Certified Listed
UL Listed
Standard
UL Listed

Description

Sw Box,Lb-Brkt Nm-Clamps,1/2 Ko,2-1/2 Dp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.