Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 12.5 cu in, Switch Box Type, 1 Gang, Steel, Rectangular Shape

  • Mfr # 596

  • Zoro # G3751461


product price: $4.39
/ea
Sold in multiples of 50 for $219.50

Key Features

Capacity
12.5 cu in
Box Type
Switch
Number of Gangs
1 Gang
Material
Steel
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
596
Zoro #
G3751461
UPC #
050169005965
Country of Origin
United States

Dimensions

Overall Width
2 in
Overall Depth
2-1/2 in
Conduit Size
1/2 in
Height
3.375 in

Details

Item
Electrical Box
Capacity
12.5 cu in
Box Type
Switch
Number of Gangs
1 Gang
Material
Steel
Box Shape
Rectangular
Color
Gray
Knockouts
1/2 in
Features
3 in. x 2 in., 2-1/2 in. deep; Non-gangable; Cable clamps suitable for use with nonmetallic sheathed cable; Supplied with two 1/ 2 in. knockouts; 12.5 cu. in. capacity; Acceptable for use in 2-hour fire rated walls
Fire Resistance
Yes
Standard
cULus Listed
Wiring System
Nonmetallic Sheathed Cable
Certified Listed
cULus Listed

Description

Sw Box,Nm-Clamps,1/2 Ko,2-1/2 Deep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.