Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 10.5 cu in, Switch Box Type, 1 Gang, Steel, Rectangular Shape

  • Mfr # 487

  • Zoro # G3751279


product price: $4.95
/ea
Sold in multiples of 20 for $99.00

Key Features

Capacity
10.5 cu in
Box Type
Switch
Number of Gangs
1 Gang
Material
Steel
Overall Width
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487
Zoro #
G3751279
UPC #
050169004876
Country of Origin
Mexico

Dimensions

Overall Width
2-1/2 in
Overall Depth
2-1/4 in
Conduit Size
1/2 in
Height
4.24 in

Details

Item
Electrical Box
Capacity
10.5 cu in
Box Type
Switch
Number of Gangs
1 Gang
Material
Steel
Box Shape
Rectangular
Color
Gray
Features
3 in. x 2 in., 2-1/4 in. deep; Gangable switch boxes offer the option of constructing a box to hold two or more devices; Beveled corner boxes are designed to prevent the clamp screws from protruding into back wall; 4 clamps designed for use with non-metallic sheathed cable; Supplied with one 1/2 in. knockout; Plaster ears ang Tigergrip clips for "cut-in" or "old work" applications; 10.5 cu. in. capacity; Acceptable for use in 2-hour fire rated walls
Knockouts
1/2 in
Wiring System
Nonmetallic Sheathed Cable
Fire Resistance
Yes
Standard
UL Listed
Certified Listed
UL Listed

Description

Sw Box,T-Grips,Nm-Clamps,1/2 Ko,2-1/4 D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.