Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 12.5 cu in, Switch Box Type, Steel, Rectangular Shape

  • Mfr # 524

  • Zoro # G3751382


product price: $3.69
/ea
Sold in multiples of 50 for $184.50

Key Features

Capacity
12.5 cu in
Box Type
Switch
Material
Steel
Overall Width
2.203 in
Overall Depth
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524
Zoro #
G3751382
UPC #
050169905241
Country of Origin
Mexico

Dimensions

Overall Width
2.203 in
Overall Depth
2-1/2 in
Conduit Size
1/2 in
Height
7 in

Details

Item
Electrical Box
Capacity
12.5 cu in
Box Type
Switch
Material
Steel
Box Shape
Rectangular
Knockouts
1/2 in
Features
3 in. x 2 in., 2-1/2 in. deep; Includes TS side-mount bracket with gauging tabs and recessed nailing spurs; BX clamps provided for steel & alum armored cable, MCI cable, MCI-A cable and flexible conduit; Gangable switch boxes offer the option of constructing a box to hold two or more devices; Supplied with three 1/2 in. knockouts; 12.5 cu. in. capacity; Acceptable for use in 2-hour fire rated walls
Fire Resistance
Yes
Certified Listed
UL Listed
Wiring System
Armored Cable/Metal Clad/MCI-A/Flex
Standard
UL Listed

Description

Sw Box,Ts-Brkt Mc-Clamps,1/2 Ko,2-1/2 Dp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.