Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box Hardware, Box Accessory, Switch Box

  • Mfr # 969

  • Zoro # G3752012


product price: $3.15
/ea
Sold in multiples of 50 for $157.50

Key Features

Box Type
Switch
Height
5/8 in
Width
3 in
Features
Old work switch box clips for use with 1/2" and 5/8" thick standard drywall; Replacement clips compatible with Raco switch boxes; Converts standard switch boxes to old-work applications; 1 in. length
Length
2.948 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
969
Zoro #
G3752012
UPC #
050169009697
Country of Origin
China

Dimensions

Height
5/8 in
Width
3 in
Length
2.948 in
Nominal Width
0.46 in

Details

Item
Electrical Box Hardware
Box Type
Switch
Features
Old work switch box clips for use with 1/2" and 5/8" thick standard drywall; Replacement clips compatible with Raco switch boxes; Converts standard switch boxes to old-work applications; 1 in. length
Material
Steel

Description

Switch Box Clips,Old Work,2 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.