Zoro Homepage

Switch Box Plaster Ears, Clipped

  • Mfr # 962

  • Zoro # G3751872


product price: $2.69
/ea
Sold in multiples of 100 for $269.00

Key Features

Box Type
Switch
Width
0.594 in
Height
1-1/2 in
Length
0.609 in
Features
Replacement ears to mount on Raco boxes 150, 400, and 591; Use for old-work application; Mounting screws provided; Use with 1/2 in. thick standard drywall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
962
Zoro #
G3751872
UPC #
050169009628
Country of Origin
United States

Dimensions

Width
0.594 in
Height
1-1/2 in
Length
0.609 in

Details

Item
Electrical Box Hardware
Box Type
Switch
Features
Replacement ears to mount on Raco boxes 150, 400, and 591; Use for old-work application; Mounting screws provided; Use with 1/2 in. thick standard drywall
Certified Listed
UL Listed
Standard
UL Listed
Material
Steel

Description

Switch Box Plaster Ears,Clipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.