Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box Hardware, Box Accessory, Plaster Ears

  • Mfr # 961

  • Zoro # G3751811


product price: $2.35
/ea
Sold in multiples of 100 for $235.00

Key Features

Box Type
Plaster Ears
Height
1.5 in
Width
0.594 in
Length
0.609 in
Features
Replacement ears to mount on Raco boxes 410, 420, 440, 445, 500, 503, 506, 508, 526, 545, 560, 565, 567, 570RAC, 590, 600 and 601; Use for old-work application; Mounting screws provided; Use with 1/2 in. thick standard drywall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
961
Zoro #
G3751811
UPC #
050169009611
Country of Origin
United States

Dimensions

Height
1.5 in
Width
0.594 in
Length
0.609 in

Details

Item
Electrical Box Hardware
Box Type
Plaster Ears
Features
Replacement ears to mount on Raco boxes 410, 420, 440, 445, 500, 503, 506, 508, 526, 545, 560, 565, 567, 570RAC, 590, 600 and 601; Use for old-work application; Mounting screws provided; Use with 1/2 in. thick standard drywall
Certified Listed
UL Listed
Standard
UL Listed
Material
Steel

Description

Switch Box Plaster Ears,Open

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.