Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Switch Box Support, Galvanized steel, Mounting Bracket Box Type

  • Mfr # 977

  • Zoro # G6177613


product price: $2.69
/ea

Key Features

Material
Galvanized steel
Box Type
Mounting Bracket
Color
Silver
Sub-Category
Mounting Accessories
For Use With
Boxes with Plaster Ears
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
977
Zoro #
G6177613
UPC #
050169909775
Country of Origin
United States

Dimensions

Length
3.438 in
Overall Length
0.02 in
Width
5-1/4 in
Height
3.438"
Overall Width
5.25 in

Details

Item
Switch Box Support
Material
Galvanized steel
Box Type
Mounting Bracket
Color
Silver
Sub-Category
Mounting Accessories
For Use With
Boxes with Plaster Ears
Standards
UL Listed
Certified Listed
UL Listed
Standard
UL Listed
Features
GRIP-LOKĀ®, Old-Work Switch Box Support (1/PR)

Description

Switch Box Support,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.