Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 6.5 cu in, Switch Box Type, 1 Gang, Steel, Rectangular Shape

  • Mfr # 405

  • Zoro # G3750551


product price: $5.11
/ea
Sold in multiples of 25 for $127.75

Key Features

Capacity
6.5 cu in
Box Type
Switch
Number of Gangs
1 Gang
Material
Steel
Overall Width
1.969 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405
Zoro #
G3750551
UPC #
050169004050
Country of Origin
United States

Dimensions

Overall Width
1.969 in
Overall Depth
1 in
Height
6-1/4 in

Details

Item
Electrical Box
Capacity
6.5 cu in
Box Type
Switch
Number of Gangs
1 Gang
Material
Steel
Box Shape
Rectangular
Color
Gray
Features
3-3/4 in. x 2 in., 1 in. deep; Shallow switch box is made for use with furring strips and 1/4 in. paneling; RACO® "D" bracket is pre-scored and can be broken off if needed; Q clamps provided for nonmetallic sheathed cable (NMSC); 6.5 cu. in. capacity; Non-gangable; Acceptable for use in 2-hour fire rated walls
Fire Resistance
Yes
Wiring System
Nonmetallic Sheathed Cable

Description

Swtch Box,D-Brkt Nm-Clamps,1 In. D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.