Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 10.3 cu in, Switch Box Type, 1 Gang, Steel, Rectangular Shape

  • Mfr # 420

  • Zoro # G3751209


product price: $3.29
/ea
Sold in multiples of 20 for $65.80

Key Features

Capacity
10.3 cu in
Box Type
Switch
Number of Gangs
1 Gang
Material
Steel
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420
Zoro #
G3751209
UPC #
050169004203
Country of Origin
Mexico

Dimensions

Overall Width
2 in
Overall Depth
2 in
Conduit Size
1/2 in
Height
4.219 in

Details

Item
Electrical Box
Capacity
10.3 cu in
Box Type
Switch
Number of Gangs
1 Gang
Material
Steel
Box Shape
Rectangular
Color
Gray
Features
3 in. x 2 in., 2 in. deep; Gangable switch boxes offer the option of constructing a box to hold two or more devices; With proper fitting can be used for conduit, NMSC, armored, metal clad, flex cable; Supplied with eight 1/2 in. knockouts; Plaster ears allow a box to be used in "old work" applications; 10 cu. in. capacity; Acceptable for use in 2-hour fire rated walls
Knockouts
1/2 in
Standard
UL Listed
Wiring System
Conduit
Fire Resistance
Yes
Certified Listed
UL Listed
Plaster Ears
Yes

Description

Swtch Box,Plaster Ears,1/2 Ko,2 In. D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.