Threaded Coupling 1/2 in, Steel, Plain
Mfr # 1852-25
Zoro # G115678160
product price: $1.89
/eaKey Features
Trade Size
1/2 in
Material
Steel
Finish
Plain
Overall Length
1 3/4 in
For Use With
Threaded RMC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1852-25
Zoro #
G115678160
UPC #
050169913093
Country of Origin
India
Dimensions
Trade Size
1/2 in
Overall Length
1 3/4 in
Compatible Conduit Trade Size
1/2 in
Details
Item
Threaded Coupling
Material
Steel
Finish
Plain
For Use With
Threaded RMC
For Conduit Type
RMC, IMC
Includes
Clamp
Compatible Conduit Type
IMC, RMC
Description
Threaded Coupling, Steel, Trade Size 1/2 in, Overall Length 1 3/4 in, Finish Plain, Compatible Conduit Type IMC, RMC, Conduit Fitting Type Coupling, For Use With Threaded RMC, For Conduit Type RMC, IMC, Compatible Conduit Trade Size 1/2 in, Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.