Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2703
Zoro #
G5492107
UPC #
050169027035
Country of Origin
United States
Dimensions
Overall Length
1 9/32 in
Conduit Trade Size
3/4 in
Trade Size
3/4 in
Compatible Conduit Trade Size
3/4 in
Outside Diameter
1.15 in
Overall Width
1 9/32 in
Inside Diameter
0.81 in
Overall Height
31/32 in
Details
For Conduit Type
EMT
Conduit Fitting Type
Connector
Conduit Fitting Material
Die Cast Zinc
Color
Gray
Finish
Plain
Item
Conduit Connector, Two-Piece
For Use With
EMT
Standards
UL 514B, UL Listed
Material
Zinc
Concrete Tight
Yes
Weight
0.09 lb
Compatible Conduit Type
EMT
Paint Color
Gray
Description
Conduit Connector, Two-Piece, Zinc, Trade Size 3/4 in, Overall Length 1 9/32 in, Finish Plain, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards UL 514B, UL Listed, For Use With EMT, For Conduit Type EMT, Overall Height 31/32 in, Overall Width 1 9/32 in, Weight 0.09 lb, Color Gray, Compatible Conduit Trade Size 3/4 in, Concrete Tight Yes, Inside Diameter 0.81 in, Outside Diameter 1.15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.