Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2702
Zoro #
G5492256
UPC #
050169027028
Country of Origin
United States
Dimensions
Overall Length
1 1/16 in
Conduit Trade Size
1/2 in
Trade Size
1/2 in
Outside Diameter
0.93 in
Overall Width
1 1/16 in
Compatible Conduit Trade Size
1/2 in
Inside Diameter
0.6 in
Overall Height
3/4 in
Details
For Conduit Type
EMT
Conduit Fitting Type
Connector
Conduit Fitting Material
Die Cast Zinc
Color
Gray
Finish
Plain
Item
Conduit Connector, Two-Piece
Includes
Clamp
For Use With
EMT
Standards
UL 514B, UL Listed
Material
Zinc
Weight
0.05 lb
Concrete Tight
Yes
Compatible Conduit Type
EMT
Paint Color
Gray
Description
Conduit Connector, Two-Piece, Zinc, Trade Size 1/2 in, Overall Length 1 1/16 in, Finish Plain, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards UL 514B, UL Listed, For Use With EMT, For Conduit Type EMT, Overall Height 3/4 in, Overall Width 1 1/16 in, Weight 0.05 lb, Color Gray, Compatible Conduit Trade Size 1/2 in, Concrete Tight Yes, Includes Clamp, Inside Diameter 0.6 in, Outside Diameter 0.93 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.