Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raco Two Screw Connector, Metal, 1 In. 2864

Two Screw Connector, Metal, 1 In. (Discontinued)

  • Mfr # 2864
  • Zoro # G2276136
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2864
Zoro #
G2276136
UPC #
050169028643
Country of Origin
India

Dimensions

Knockout Size
1"
UL/CSA NM/NMC Cable Size
12/4, 12/3, 10/4, 8/3, 6/2, 4/2

Details

Item - Building Cable Connector
Nonmetallic Sheath Cable Connector
Style - Connector
Straight
Material - Cable Connector
Die Cast Zinc
Box Connection
1 in MNPT
Cable Clamping Method
2 Screws
Insulated
No
Use With - Nonmetallic Building Cable
Round Cable: (1) 6/3, (1) 4/3
Material
metal
Cable Opening Max.
0.990 in
Cable Opening Min.
0.690 in
Standards
UL 514B, UL Listed File E195972, CSA Listed File C22.2 #18
Item
Nonmetallic Sheath Cable Connector

Description

Nonmetallic Sheath Cable Connector, Style - Connector Straight, Material - Cable Connector Die Cast Zinc, Box Connection 1 in MNPT, Cable Clamping Method 2 Screws, Insulated No, Use With - Nonmetallic Building Cable Round Cable: (1) 6/3, (1) 4/3, Standards UL 514B, UL Listed File E195972, CSA Listed File C22.2 #18, Cable Opening Min. 0.690 in, Cable Opening Max. 0.990 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.