Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2863
Zoro #
G1197926
UPC #
050169028636
Country of Origin
India
Dimensions
Knockout Size
3/4"
UL/CSA NM/NMC Cable Size
12/3,10/3, 8/2
Details
Item - Building Cable Connector
Nonmetallic Sheath Cable Connector
Style - Connector
Straight
Cable Clamping Method
2 Screws
Insulated
No
Use With - Nonmetallic Building Cable
Oval Cable: (1) 8/2, (1) 12/3, (1) 10/3
Standards
UL Listed
Cable Opening Max.
0.750 in
Cable Opening Min.
0.530 in
Item
Nonmetallic Sheath Cable Connector
Material
Metal
Description
Nonmetallic Sheath Cable Connector, Insulated No, Metal, Standards UL Listed, Cable Clamping Method 2 Screws, Cable Opening Max. 0.750 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.