Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting NM Sheathed Cable Connector, 1-1/2 in, Threaded, Die Cast Zinc, Silver

  • Mfr # 2856

  • Zoro # G5490637


product price: $6.99
/ea

Key Features

Conduit Fitting Type
NM Sheathed Cable Connector
Trade Size
1-1/2 in
Connection Type
Threaded
Material
Die Cast Zinc
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2856
Zoro #
G5490637
UPC #
050169028568
Country of Origin
India

Dimensions

Trade Size
1-1/2 in
Overall Length
1 5/16 in
Knockout Size
1-1/2"
Height (In.)
2.2 in
Length
1.33 in
Width
2.850 in
Thread Size
1 1/2 in-11 1/2
Cable Size - Anti-Short Bushing
3 #1/0, 3 #2/0, 3 #1
Overall Width
2 7/8 in
Overall Height
2 3/16 in
Cable Size
3 #1/0, 3 #2/0, 3 #1
Dimensions
1.33 in x 2.85 in x 2.2 in
Height
2.2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
NM Sheathed Cable Connector
Connection Type
Threaded
Material
Die Cast Zinc
Color
Silver
Use With - Nonmetallic Building Cable
(1) 2/3, Oval Cable: (1) 6/3
Insulated
No
Style - Connector
Straight
Box Connection
1 1/2 in MNPT
Cable Clamping Method
Clamp Style
Standards
E195971, UL 514B, UL Listed File E195972
Application
Commercial Fittings
Connector Type
Clamp
Includes
Clamp
Features
Rugged metallic construction will last the life of the installation; Additional sizes available
For Maximum Cable OD
7.35 mm
Thread Type
NPSM
Connector Style
Straight
For Minimum Cable OD
6.54 mm
Certified Listed
UL Listed
Fitting Type
Connectors
Accessory Type
Fitting
Industry Standard(s)
UL 514B
Conduit Type
Service Entrance
Item - Building Cable Connector
Nonmetallic Sheath Cable Connector

Description

Threaded Metal Connector, Box Connection 1 1/2 in MNPT, For Use With 00/3, 1/3, Oval Cable: 0/3, Insulated No, Die Cast Zinc, Standards E195971, UL 514B, UL Listed File E195972, Cable Clamping Method (2) Screws, Color Silver, Connection Type Clamp, Connector Style Straight, Includes Clamp, For Maximum Cable OD 7.35 mm, For Minimum Cable OD 6.54 mm, Overall Height 2 3/16 in, Overall Length 1 5/16 in, Overall Width 2 7/8 in, Thread Size 1 1/2 in-11 1/2, Thread Type NPSM, Trade Size 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.